Beli gate valve 12 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- VTV Valve Gate Valve JIS 10KDeskripsi:VTV cast Iron gate valveFlange end to JIS 10KHand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A126 - Cast Iron
- Weissmiller Gate Valve PN16 Cast IronDeskripsi:Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.atribut:
- Body Material: Cast Iron
- Class: PN16
- Connection: RF Flange
- Handle: Handwheel Operation
- Stem Type: Rising Stem
- VTV Valve Gate Valve PN 16Deskripsi:VTV cast Iron gate valveFlange end to PN16Hand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A126 - Cast Iron
- Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Deskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- Onda Gate Valve (Stop Kran)atribut:
- Material: Brass
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- VTV Valve Gate Valve ANSI 150Deskripsi:VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A216-WCB Cast Steel
- Kitz 10K Gate Valve (Flange Type) 10FCLS Seriesatribut:
- Class: 10K
- Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)Deskripsi:Usable: Dry pipingatribut:
- Material (stem): SUS403
- Material (disk): SUS403
- Material (bonnet): FCD-S
- Material (Handle): FCD400-15
- Body Material: FCD-S
- Class: 16K
- Number of bolt holes: 8
- Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Seriesatribut:
- Class: 10K
- Body Material: FC300
- Material (Handle): FC250
- Material (Sheet): CAC406
- Material (bonnet): FC300
- Material (stem): C3771BE
- Kitz Gate (10K) Valve (10FCLU Series)atribut:
- Class: 10K
- Type: cast iron
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: circular
- Shape: straight
- Valve Type: Gate valve
- MILWAUKEE VALVE Gate ValvesDeskripsi:Certified for use in potable water applications, these full port shutoff valves can be used fully open or fully closed in water and compressed air applications.atribut:
- UNSPSC: 40141613
- Handle Type: Hand Wheel
- TONATA Gate Valve Fire Hydrant (Hidran Pemadam Kebakaran)Deskripsi:Gate valve adalah salah satu jenis katup yang digunakan dalam sistem perpipaan untuk mengatur aliran air, dengan menggunakan prinsip kerja yang didasarkan pada penggunaan piringan berbentuk gerbang (Gate) yang bisa diangkat dan diturunkan untuk menghalangi aliran atau membuka aliran.Seringkali digunakan dalam berbagai aplikasi industri, termasuk sistem perpipaan di pabrik pembangkit listrik dan sistem airatribut:
- Color: Red
- Working Pressure (psi): 300
- TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)atribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- STEM: Brass
- Trim: Bronze
- Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)atribut:
- Material (stem): SUS403
- Material (disk): SUS403
- Material (Packing nut): SS400
- Material (bonnet): FCD-S
- Material (Ground): FCD-S
- Material (Handle): FCD400
- Class: 20K
- Material (name plate): A1050P
- Weissmiller Gate Valve JIS 10K Cast IronDeskripsi:Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.atribut:
- Body Material: Cast Iron
- Class: JIS10K
- Connection: FF Flange
- Handle: Handwheel Operation
- Stem Type: Rising Stem
Daftar Harga gate valve 12 inch Terbaru October 2026
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp9.199.900 |
| VTV Valve Gate Valve JIS 10K | Rp3.399.900 |
| Weissmiller Gate Valve PN16 Cast Iron | Rp1.599.900 |
| VTV Valve Gate Valve PN 16 | Rp2.999.900 |
| Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange) | Rp1.899.900 |
| Onda Gate Valve (Stop Kran) | Rp119.900 |
| Kitz 125-Type Brass Gate Valve FH Series | Rp319.900 |
| SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup) | Rp5.599.900 |
| TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup) | Rp2.199.900 |
| VTV Valve Gate Valve ANSI 150 | Rp5.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)



/P103081377-1.jpg)
/P103082534-1.jpg)

%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)
/P102046937-1.jpg)

%2010FCLS%20Series/P103049803-1.jpg)
%20(16SMBO%20Series)/P103049742-1.jpg)

%20Valve%20(10FCLU%20Series)/P103049548-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Gate%20Valve%20Fire%20Hydrant%20(Hidran%20Pemadam%20Kebakaran)/hgP111128628-1.jpg)

/huP111269642-1.jpg)
%20(20SLBO%20Series)%20(Katup)/P103049867-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)